Beli nitto coupler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITTO Coupler SP A Type (Kopler)
    58%
    Mulai

    Rp179.900

    NITTO Coupler SP A Type (Kopler)
    atribut:
    • Operating Temperature Range: -20 to 80 ° C
    • Applicable coupler: Nitto Koki SP-A coupler series
  2. NITTO SP Coupler
    52%
    Mulai

    Rp88.900

    NITTO SP Coupler
    Deskripsi:
    This is a high-flow type SP coupler.Both the socket and plug are equipped with automatic shut-off valves to prevent fluid leakage during disconnection.We have standardized various body materials, sizes, and mounting configurations to accommodate a wide range of applications and situations.Nickel plating is used for the surface treatment of the steel body, demonstrating our commitment to reducing environmental impact.Material:Body: Brass; Seal rubber: Fluororubber (FKM)
  3. NITTO KOHKI Hi-Coupler Socket for Male Screw Mounting (Kopler)
    Mulai

    Rp86.900

    NITTO KOHKI Hi-Coupler Socket for Male Screw Mounting (Kopler)
    atribut:
    • Valve Structure: With valve
    • Material (Seal): Nitrile rubber
    • Socket or Plug: socket
    • Suitable fluid: Air
    • Type of Connection: Female thread
    • Dimensions d (mm): Φ26.5
    • Material (Main Unit): Steel (chrome plating)
    • Maximum Operating Pressure (MPa): 1.5
    • Operating Temperature Range (°C): -20~+80
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Withstand Pressure (MPa): 2
    • Withstand Pressure (kgf/cm²): 20
  4. NITTO KOHKI Coupler HSP HP Socket Type (Kopler)
    Mulai

    Rp969.900

    NITTO KOHKI Coupler HSP HP Socket Type (Kopler)
    atribut:
    • Maximum Working Pressure: 20.6MPa
    • Valve Structure: Both open and close type
    • Installation Shape: Male thread mounting / taper thread
    • Fluid: hydraulic oil
    • Body Material: Special steel (nickel plating)
  5. NITTO KOHKI Coupler SP Type A Plug (Kopler)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp179.900

  6. NITTO KOHKI Coupling TPF Type (Female Thread) Cupla (Kopler)
    Mulai

    Rp379.900

  7. NITTO KOHKI Nut Coupler 200 Socket (for Urethane Hose Installation) (Kopler)
    Mulai

    Rp189.900

    NITTO KOHKI Nut Coupler 200 Socket (for Urethane Hose Installation) (Kopler)
    atribut:
    • Socket or Plug: socket
    • Installation Shape: nut
    • Material (Seal): Nitrile rubber
    • Valve: Yes
    • Pressure resistance: 1.5MPa [15kgf/cm2)
    • Fluid: air
    • Maximum Working Pressure (MPa): 1
    • Operating Temperature Range (°С): -5 to +60
    • Body Material: Steel (chrome plating)
    • Dimension D (mm): 26.5
  8. NITTO Coupler High (Kopler)
    Mulai

    Rp139.900

    NITTO Coupler High (Kopler)
    Deskripsi:
    The body material, size, and mounting shape are standardized so that it can be used in a wide range of applications, from factory air piping to pneumatic tool hoses. Can be connected to the Nitto High Coupler series.
    atribut:
    • Operating Temperature Range: -20 to 80 ° C
    • Maximum Working Pressure (MPa): 1.0
    • Pressure Resistance (MPa): 1.5
    • Opposite Side Mounting Size: Rc1 / 8
    • Fluid Used: air, water
    • Compatible coupler: Nitto Koki High Coupler Series
  9. NITTO KOHKI Coupling Super Cupla (Kopler)
    Mulai

    Rp149.900

  10. NITTO KOHKI Coupler Nut Plug (for Urethane Hose Mounting) (Kopler)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp75.900

    NITTO KOHKI Coupler Nut Plug (for Urethane Hose Mounting) (Kopler)
    atribut:
    • Dimension C (mm): 20
    • Dimension E (mm): 7.5
    • Fluid: air
    • Installation Shape: nut
    • Material (Seal): Nitrile rubber
    • Maximum Working Pressure (MPa): 1.5
    • Operating Temperature Range (°С): -5 to +60
    • Pressure resistance: 2.0MPa [20kgf/cm2)
    • Socket or Plug: plug
    • Valve: Nothing
  11. NITTO KOHKI Coupler Sp Type A Socket (Kopler)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

  12. TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp109.900

    TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Deskripsi:
    TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
    atribut:
    • Size (mm): 5x8
    • Dimension 2 (mm): 50
    • Dimension 3 (mm): 150
    • Dimension 4 (mm): 450
  13. NITTO KOHKI Coupler SP Type A Plug (Brass) (Kopler)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    NITTO KOHKI Coupler SP Type A Plug (Brass) (Kopler)
    atribut:
    • Fluid: Water, hydraulic oil, chemicals, air, gas, steam
    • Installation Shape: For female thread mounting
    • Material (Seal): Fluorine
    • Socket or Plug: plug
    • Valve Structure: Both open and close type
    • Body Material: Brass
  14. NITTO KOHKI Dustproof Cap for Hi-Coupler (Aksesori Kopler)
    Mulai

    Rp52.900

    NITTO KOHKI Dustproof Cap for Hi-Coupler (Aksesori Kopler)
    atribut:
    • Material: Resin (PVC)
    • Compatible: Various sockets of Hi Coupler 20, 30, 40 type
    • TRUSCO Number: 777-8465
  15. NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    98% of 100
    (19)
    Mulai

    Rp8.900

  16. NITTO KOHKI Hi Coupler SH Type (for Hose Mounting) (Kopler)
    Mulai

    Rp179.900

    NITTO KOHKI Hi Coupler SH Type (for Hose Mounting) (Kopler)
    atribut:
    • Material (Seal): Fluoro rubber
    • Valve Structure: One-way opening / closing type
    • Socket or Plug: socket
    • Installation Shape: For hose mounting
  17. NITTO KOHKI Coupling SP Coupler TypeA R Plug (Kopler)
    Mulai

    Rp1.499.900

    NITTO KOHKI Coupling SP Coupler TypeA R Plug (Kopler)
    atribut:
    • Material: Main unit/Stainless steel SUS304, sealant/FKM (fluorinated rubber)
Daftar Harga nitto coupler Terbaru October 2026
NITTO Coupler SP A Type (Kopler)Rp179.900
Ultra Alfatec Coupler Air (Kopler)Rp4.900
NITTO SP CouplerRp88.900
NITTO KOHKI Hi-Coupler Socket for Male Screw Mounting (Kopler)Rp86.900
NITTO KOHKI Coupler HSP HP Socket Type (Kopler)Rp969.900
NITTO KOHKI Coupler SP Type A Plug (Kopler)Rp179.900
NITTO KOHKI Coupling TPF Type (Female Thread) Cupla (Kopler)Rp379.900
NITTO KOHKI Nut Coupler 200 Socket (for Urethane Hose Installation) (Kopler)Rp189.900
NITTO Coupler High (Kopler)Rp139.900
NITTO KOHKI Coupling Super Cupla (Kopler)Rp149.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)